Shop All Selector Switches
Eaton
Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd
Mfr # M22M-WS
Zoro # G6138657
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Keyed
- Action Momentary/Momentary
- Cam No Cam Needed
Product Information
- Brand Eaton
- MFR # M22M-WS
- Zoro # G6138657
- UPC # 786685899367
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Product Width | 5 in |
Product Height | 1 in |
Product Length/Depth | 8 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1 in |
Overall Depth | 2.78 in |
Overall Width | 1 in |
Description
Keyed Selector Switch, 22 mm, 2 Position, Momentary/Momentary Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Cam No Cam Needed, Standards CCC, CSA, Lloyd's Register, Key Number MS1, Includes Advanced Technology and Sealing Provides Industry Leading IP66 Water Resistant Technology, 100,000 Mechanical Operations Rated Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING M8 Circular Connector, 3 Poles, 4 A (21021511305)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KW1A)
- HALEX 1/2 IN EMT ONE HOLD STRAP 4/BG (96151)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (HBL1223I)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLK-B)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WRK3-1)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-G)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1353)
- EATON Cutler-Hammer Selector Switch Knob, Lever, Red, 30mm (10250TKR)
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-R)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Keyd (XB5AD33)
- Eaton Switches