Shop All Selector Switches
Eaton
Non-Illum Selector Switch, Left Key Remvl
Mfr # C22-WS-MS1-K01
Zoro # G6105766
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Keyed, Number MS1
- Contact Form 1NC
- Action Maintained/Momentary
Product Information
- Brand Eaton
- MFR # C22-WS-MS1-K01
- Zoro # G6105766
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Height | 3.63 IN |
Width | 1.17 IN |
Length | 1.17 IN |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Momentary Action, 1NC Contact Form, Type of Operator Keyed, Number MS1, Color Black, Left Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Polycarbonate, Bezel Color Silver, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP65, Cam No Cam, Switch Operation @ Position A X, Switch Operation @ Position B X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 600V (HBL430P5W)
- PANDUIT Female Disconnect, Vinyl, 16-14AWG, PK100 (DV14-187B-C)
- TY-RAP 6" L Mountable Intermediate Cable Tie BK PK 100 (TY534MX)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 43 AWG, 1.0 Lbs, 66092' Length, 0.0024" Diameter, Natural (43SNSP)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 4 Pos, Knob (10250T1367)
- EATON Non-ill 2-pos Mtn Sel Swtch Lever Style (M22-WRK3-K20)
- EATON Non-Illuminated Selector Switch, Plastic (C22-WRK-K11)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, No Key (10250T22KB)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2BAB)
- Eaton Selector Switches