Shop All Selector Switches
Eaton
Non-Illum Selector Switch, Al, Metal, 3P
Mfr # M22M-WRK3-K22-GR1
Zoro # G6076061
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Knob with 40 Degrees Rotation
- Contact Form 2NO
- Action Maintained/Maintained/Maintained
Product Information
- Brand Eaton
- MFR # M22M-WRK3-K22-GR1
- Zoro # G6076061
- UPC # 786685899282
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2 in |
Description
Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Knob with 40 Degrees Rotation, Color Black, No Key Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Cam No Cam Required, Switch Operation @ Position A XO, Switch Operation @ Position B OO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Mech Timr Swtch208/277V (T104RD89)
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- SQUARE D Manual Switch 600Vac K+Options (2510KO6)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 12A, 600V AC, Non-Indicating (CCMR012)
- EATON Non-ill 3-pos Mom-l Mtn-r Sel Swtch Le (M22-WRK)
- EATON Non-Illuminated Selector Switch, Plastic (C22-WRK-K11)
- EATON Non-ill 2-pos Mtn Sel Swtch Lever Style (M22-WRK3-K20)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K11)
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K12)
- EATON Non-ill 3-pos Mtn-l Mom-r Sel Swtch Le (M22-WR4)
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89697-01)
- Eaton Selector Switches