Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, White
Mfr # E34PB6
Zoro # G5220135
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs
- Color White
- Includes FDA Approved
- Head Material Plastic
Product Information
- Brand Eaton
- MFR # E34PB6
- Zoro # G5220135
- UPC # 786680127946
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1.9 in |
Product Height | 2.1 in |
Product Width | 1.9 in |
Overall Height | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.9 in |
Overall Width | 1.9 in |
Panel Cutout Diameter | 30 mm |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color White, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Includes FDA Approved, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY HD Compression Terminal, 2AWG, 5/16"Stud (YAV2CL2BOX)
- GAMPAK CONN COMP 90D EMT 3/4"" (49058)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, D Curve (FAZ-D10/2-NA)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Yellow (HS357-S100-YELLOW)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T17213)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DL-R)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T10B62-1X)
- EATON Illuminated Emergency Stop Push Button (10250T580C53-71X)
- EATON Cutler-Hammer Spacer Ring, F/30mm Push Button (10250TA8)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DL-G)
- EATON Legend Plate, Square, Open Close, Black (HT8SP43)
- Eaton Push Button Accessories