Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, Green
Mfr # E34PB3
Zoro # G5220162
original price:
$38.49
8% off
new price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs
- Color Green
- Includes FDA Approved
- Basic Material Metal
Product Information
- Brand Eaton
- MFR # E34PB3
- Zoro # G5220162
- UPC # 786680126925
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1.9 in |
Product Width | 1.8 in |
Product Height | 2.1 in |
Overall Height | 2.1 in |
Overall Depth | 1.9 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.8 in |
Panel Cutout Diameter | 30 mm |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Green, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Includes FDA Approved, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 34 to 40A, 3P (3RV20214FA10)
- GARDNER BENDER ELECTRICAL LUG 14-4AWG (GBTA-6-S)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (4FRD8)
- SCHNEIDER ELECTRIC Disconnect Switch, 80 A, 480V AC (VLS3P080D2)
- EATON Miniature LED Bulb, 120 Volts, Red (HT8LEDRF7)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Blue (10250TC24)
- EATON Illuminated Push Button, 30mm, 1NO, Red (10250T397LRD2A-53)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TS51)
- EATON Blank Legend Plate, Square, Black (10250TS76)
- DAYTON Legend Plate, Blank, Square (32J082)
- Eaton Push Buttons & Indicators