Shop All Push Button Switches
Eaton
Non-ill Mom Pb Guarded Extd Red 2nc
Mfr # M22-WJ4
Zoro # G3635181
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Bezel Silver
- Bezel Material Silver
- Series M22
Product Information
- Brand Eaton
- MFR # M22-WJ4
- Zoro # G3635181
- UPC # 786685275185
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.5 IN |
Product Height | 1 IN |
Product Width | 1 IN |
Overall Depth | 2.77 in |
Overall Height | 1 in |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Description
Joystick Operator, Joystick Material Plastic, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, Basic, 1.8kW, 120V, 14 NEMA 5-15R, 0U (PDU1415)
- LUTRON Architectural Wall Plates, Number of Gangs: 3 Plastic, Matte Finish, White (VWP-3-WH)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C408)
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-SM1-5PK-BK)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DL-G-K20-G)
- EATON Push Button operator, 22 mm, Black (M22M-DRH-S)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AAGA)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (HT8AAHAB)
- EATON Push Button operator, 30 mm, Black (HT8AEH)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DH-S)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR11U)
- Eaton Switches