Shop All Selector Switches
Eaton
Non-ill 4-pos Mtn Sel Swtch Lever Style
Mfr # M22-WRK3
Zoro # G3634089
original price:
$15.68
8% off
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Action Maintained/Maintained/Maintained
- Cam No Cam Needed
- Operator Head Material Polycarbonate
- Bezel Material Silver
Product Information
- Brand Eaton
- MFR # M22-WRK3
- Zoro # G3634089
- UPC # 786685280547
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 2 in |
Product Width | 2 in |
Product Height | 1 in |
Overall Depth | 2.78 in |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1 in |
Description
Short-Handled Selector Switch, Maintained/Maintained/Maintained Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 240W, 10A, DIN Rail (33NT13)
- L.H. DOTTIE L.H. Dottie 3/4'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C75CG)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 1 Pole, 120/240V AC (UBIF015N)
- EATON Non-ill 2-pos Mtn Sel Swtch Lever Style (M22-WRK3-K30)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-B)
- EATON Non-Illum Selector Switch, Al, Chrome, 4A (M22M-WKV-K11)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WKV)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1322)
- SIEMENS Non-Illuminated Selector Switch, 2NO/2NC, White (3SU1100-2BL60-1LA0)
- Eaton Selector Switches