Shop All Selector Switches
Eaton
Non-ill 2-pos Mtn Sel Swtch Lever Style
Mfr # M22-WRK3-K20
Zoro # G3631806
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Action Maintained/Maintained/Maintained
- Contact Form 2NO
- Cam No Cam Required
- Operator Head Material Plastic
Product Information
- Brand Eaton
- MFR # M22-WRK3-K20
- Zoro # G3631806
- UPC # 786685281674
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.25 in |
Product Length/Depth | 1.46 in |
Product Width | 1.18 in |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.76 in |
Overall Height | 1 in |
Description
Selector Switch, Maintained/Maintained/Maintained Action, 2NO Contact Form, Operator Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Cam No Cam Required, Standards BV, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 4.39 in. D (HM24C)
- PARKER POSITION SENSING 10-30V-DC OTHER SWITCH (P8S-GPFLX)
- SOUTHWIRE Cord Power Sply 16/3 250Ft Blk (16/3 SJEOOW 250')
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1333)
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K11-P)
- EATON Selector Switch, Illum, 2 Pos, Lever, 30mm (10250ED1117-LR)
- EATON Non-Illuminated Selector Switch, 3P, Knob (HT8JBH1DAA5)
- EATON Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (HT8JFH8EF1Q1)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3042)
- DAYTON Non-Illum Selector Switch, Cam E, 30mm (32UK01)
- Eaton Selector Switches