Shop All Strobe and Flashing Lights
Eaton
Mounting Base, Black, SL7 Tower Lights
Mfr # SL7-FMS-250
Zoro # G7219816
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 14 15/32 in
- Housing Material Polycarbonate
- Standards IEC/EN 60947, UL, CSA, CE
- Rating IP66, NEMA 4X
Product Information
- Brand Eaton
- MFR # SL7-FMS-250
- Zoro # G7219816
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 14 15/32 in |
Diameter | 55 mm |
Length | 2 1/8 in |
Width | 2 1/8 in |
Details
Description
Tower Light Mounting Style Base, Body Color Black, For Use With SL7 Tower Lights, Housing Material Polycarbonate, Length 2 1/8 in, Width 2 1/8 in, Height 14 15/32 in, Diameter 55 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards IEC/EN 60947, UL, CSA, CE, Includes 250mm Aluminum Tube Base Unit, Rapid Mount, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (12 pair) (48-73-8723B)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-N-Z (SCN10-N-Z)
- BRADY Wire Markers, Legend 1 to 6, Blk/Wht, PK25 (WM-1-6-PK)
- ANSELL Gloves, 0.2mm Thick, Green, Size 8, PR (37-300)
- EATON Tower Light, 40mm, Steady, Rd, Gr (SL4-100-L-RG-24LED)
- EATON Tower Light, 70 mm, Steady, Rd, Ylw, Gr (SL7-100-L-RAG-24LED)
- EATON Strobe Light, Red, 110 Candle Pwr, 60 FPM (ELSTR-N)
- EATON Mounting Base, Black, SL4, SL7 Tower Lights (SL7/4-FW)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-250)
- EATON LED Strobe (ELSTW)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT30)
- Eaton Safety Alarms and Warnings