Shop All Strobe and Flashing Lights
Eaton
Mounting Base, Black, SL7 Tower Lights
Mfr # SL7-CB-T-400
Zoro # G6621806
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 18 1/2 in
- Housing Material Polycarbonate
- Standards IEC/EN 60947, UL, CSA, CE
- Operating Temp. -22 Degrees to 140 Degrees F
Product Information
- Brand Eaton
- MFR # SL7-CB-T-400
- Zoro # G6621806
- UPC # 015081677836
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 18 1/2 in |
Width | 2 1/8 in |
Length | 2 1/8 in |
Diameter | 55 mm |
Details
Item | Mounting Base |
Color | Black |
Housing Material | Polycarbonate |
Standards | IEC/EN 60947, UL, CSA, CE |
Operating Temp. | -22 Degrees to 140 Degrees F |
Rating | IP66, NEMA 4X |
For Use With | SL7 Tower Lights |
Includes | 400mm Aluminum Tube Base Unit, Banjo Belt |
Mounting | Base |
Description
Tower Light Mounting Style Base, Body Color Black, For Use With SL7 Tower Lights, Housing Material Polycarbonate, Length 2 1/8 in, Width 2 1/8 in, Height 18 1/2 in, Diameter 55 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards IEC/EN 60947, UL, CSA, CE, Includes 400mm Aluminum Tube Base Unit, Banjo Belt, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disposable Uncorded Ear Plug Dispenser Refill, Cylinder Shape, 29 dB, 500 Pairs, Yellow (391-1001)
- ANSELL 26" Chemical Resistant Gloves, Neoprene, 8, 1 PR (19-026)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XXXL)
- SELLSTROM 390 Premium Series Acetate Face Shields - Ratcheting - Single Crown (S39210)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-IMH)
- EATON Tower Light, 40mm, Steady, Rd, Gr (SL4-100-L-RG-24LED)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-FW)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-IMS)
- EATON Strobe Light, Red, 185 Candle Pwr, 60 FPM (CN125936)
- EATON Strobe Light, Red, 110 Candle Pwr, 60 FPM (ELSTR-N)
- FEDERAL SIGNAL Dome Guard, Black, 8-53/64in.Wx9-7/64in.H (DGXC-SB)
- Eaton Safety Alarms and Warnings