Shop All Strobe and Flashing Lights
Eaton
Mounting Base, Black, SL7 Tower Lights
Mfr # SL7-CB-EMH
Zoro # G7038306
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 4 1/4 in
- Housing Material Polycarbonate
- Standards IEC/EN 60947, UL, CSA, CE
- Includes Base, Ext Fix Holes, Horizontal Mount
Product Information
- Brand Eaton
- MFR # SL7-CB-EMH
- Zoro # G7038306
- UPC # 015081677799
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 4 1/4 in |
Diameter | 100 mm |
Length | 3 15/16 in |
Width | 3 15/16 in |
Details
Item | Mounting Base |
Color | Black |
Housing Material | Polycarbonate |
Standards | IEC/EN 60947, UL, CSA, CE |
Includes | Base, Ext Fix Holes, Horizontal Mount |
For Use With | SL7 Tower Lights |
Operating Temp. | -22 Degrees to 140 Degrees F |
Rating | IP66, NEMA 4X |
Mounting | Base |
Description
Tower Light Mounting Style Base, Body Color Black, For Use With SL7 Tower Lights, Housing Material Polycarbonate, Length 3 15/16 in, Width 3 15/16 in, Height 4 1/4 in, Diameter 100 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards IEC/EN 60947, UL, CSA, CE, Includes Base, Ext Fix Holes, Horizontal Mount, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Universal Waste. (HW30AP)
- BUCKET BOSS Saddle Leather Belt, 1.75", Size 37-46" (55134)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Gray Board / Blue Shadows No Broom (HSB-V1-GRAY/BLUE-BO)
- SAFETY TECHNOLOGY INTERNATIONAL White Surface Mount Wire Cage, 12" H x 12" D (STI-9730)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-400)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-FMS-250)
- EATON Mounting Base, Black, SL4, SL7 Tower Lights (SL4-PII-EMH)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7/4-FW-T)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-IMS)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-D)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TP-A)
- Eaton Strobe and Flashing Lights