Shop All Strobe and Flashing Lights
Eaton
Mounting Base, Black, SL7 Tower Lights
Mfr # SL7-CB-400
Zoro # G7237876
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 18 1/2 in
- Housing Material Polycarbonate
- Standards IEC/EN 60947, UL, CSA, CE
- Width 2 1/8 in
Product Information
- Brand Eaton
- MFR # SL7-CB-400
- Zoro # G7237876
- UPC # 015081677751
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 18 1/2 in |
Width | 2 1/8 in |
Diameter | 55 mm |
Length | 2 1/8 in |
Details
Description
Tower Light Mounting Style Base, Body Color Black, For Use With SL7 Tower Lights, Housing Material Polycarbonate, Length 2 1/8 in, Width 2 1/8 in, Height 18 1/2 in, Diameter 55 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards IEC/EN 60947, UL, CSA, CE, Includes 400mm Aluminum Tube Base Unit, Plastic Feet, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL LightDuty Multi-Purpose Gloves, Size 8, PR (11-819)
- MONTOUR LINE Black and Yellow Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-BY-100-BX)
- ACORN CONTROLS Pedestal-Mounted Eyewash Station with ABS Plastic Bowl (S0320)
- PETZL Asymmetrical Large-Capacity Carabiner (M36A BLY)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-IMH)
- EATON Tower Light, 70 mm, Steady, Rd, Ylw, Gr (SL7-100-L-RAG-24LED)
- EATON Mounting Base, Black, SL4, SL7 Tower Lights (SL7/4-FW)
- EATON LED Strobe (ELSTW)
- EATON Strobe Light, White, 185 Candle Pwr, 60 FPM (CN125937)
- EATON LED Strobe (ELSTW-N)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Amber (131DST-120A)
- Eaton Safety Alarms and Warnings