Shop All Strobe and Flashing Lights
Eaton
Mounting Base, Black, SL4 Tower Lights
Mfr # SL4-PIB-T-250
Zoro # G6668216
original price:
$103.32
5% off
new price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 13 in
- Housing Material Polycarbonate
- Standards IEC/EN 60947, UL, CSA, CE
- Tower Light Series SL4
Product Information
- Brand Eaton
- MFR # SL4-PIB-T-250
- Zoro # G6668216
- UPC # 015081678475
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 13 in |
Diameter | 45 mm |
Length | 1 49/64 in |
Width | 1 49/64 in |
Details
Item | Mounting Base |
Color | Black |
Housing Material | Polycarbonate |
Standards | IEC/EN 60947, UL, CSA, CE |
Tower Light Series | SL4 |
Includes | 250mm Aluminum Tube Base Unit, Banjo Belt |
For Use With | SL4 Tower Lights |
Rating | IP66, NEMA 4X |
Operating Temp. | -22 Degrees to 140 Degrees F |
Mounting | Base |
Description
Tower Light Mounting Style Base, Tower Light Series SL4, Body Color Black, For Use With SL4 Tower Lights, Housing Material Polycarbonate, Length 1 49/64 in, Width 1 49/64 in, Height 13 in, Diameter 45 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards IEC/EN 60947, UL, CSA, CE, Includes 250mm Aluminum Tube Base Unit, Banjo Belt, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Black, 1-7/8"H (A1107BLK)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64082000)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 120)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- EATON LED Strobe (ELSTW)
- EATON Tower Light, 70 mm, Steady, Rd, Gr (SL7-100-L-RG-24LED)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-FW)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-400)
- EATON Tower Light, 40mm, Steady, Rd, Gr (SL4-100-L-RG-24LED)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-100)
- DAYTON Aluminum Base Surface Mount, 10-1/2" H (26ZT17)
- Eaton Safety Alarms and Warnings