Shop All Strobe and Flashing Lights
Eaton
Mounting Base, Black, SL4 Tower Lights
Mfr # SL4-PIB-FW
Zoro # G6604473
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1 13/16 in
- Housing Material Polycarbonate
- Standards IEC/EN 60947, UL, CSA, CE
- Operating Temp. -22 Degrees to 140 Degrees F
Product Information
- Brand Eaton
- MFR # SL4-PIB-FW
- Zoro # G6604473
- UPC # 015081678451
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 1 13/16 in |
Diameter | 90 mm |
Width | 2 53/64 in |
Length | 3 37/64 in |
Details
Item | Mounting Base |
Color | Black |
Housing Material | Polycarbonate |
Standards | IEC/EN 60947, UL, CSA, CE |
Operating Temp. | -22 Degrees to 140 Degrees F |
Rating | IP66, NEMA 4X |
For Use With | SL4 Tower Lights |
Includes | 1-Side Base, Bracket, Vertical Mount |
Tower Light Series | SL4 |
Mounting | Base |
Description
Tower Light Mounting Style Base, Tower Light Series SL4, Body Color Black, For Use With SL4 Tower Lights, Housing Material Polycarbonate, Length 3 37/64 in, Width 2 53/64 in, Height 1 13/16 in, Diameter 90 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards IEC/EN 60947, UL, CSA, CE, Includes 1-Side Base, Bracket, Vertical Mount, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E014B/9H)
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 1/2 in W, Orange/White (97-01-006-02)
- BULLARD Fire Helmet, Red, Full-Brim (FHRDR)
- EATON Mounting Base, Black, SL4, SL7 Tower Lights (SL7/4-FW)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-250)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-IMS)
- EATON Mounting Base, 40mm, 6-3/16" H (SL4-FMS-100)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7/4-FW-T)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-250)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SM-A)
- Eaton Strobe and Flashing Lights