Shop All Overload Relays
Eaton
Motor Manager With Keypad, 600VAC, 1-9A
Mfr # C441DA
Zoro # G1534057
Free Shipping & Returns
$1,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 1 to 9A
- Control Voltage 600V AC
- Width 5 in
- Interface Optional
- Operating Voltage 600V AC
Product Information
- Brand Eaton
- MFR # C441DA
- Zoro # G1534057
- UPC # 786685221182
- Country of Origin China
- Category Overload Relays
Dimensions
Width | 5 in |
Height | 5 in |
Depth | 6 in |
Product Width | 3.94 in |
Product Length/Depth | 3.94 in |
Product Height | 4.92 in |
Overall Depth | 3.94 in |
Overall Height | 4.92 in |
Overall Width | 3.94 in |
Description
Motor Management System, Number of Normally Open Contacts 2, Number of Normally Closed Contacts 0, Number of Contacts Included 3, Operating Voltage 600V AC, Control Voltage 600V AC, Interface Optional, Compatible with Series Motor Insight, Overall Width 3.94 in, Standards CE, CSA, cULus, EN 60947-4-1, NEMA, RoHS, UL 1053, UL 508, Includes External Remote Reset Terminal, Trip Status Indicator, Overall Height 4.92 in, Overall Depth 3.94 in, Maximum Current Rating 9 A, Minimum Current Rating 1 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PP2A2G)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- ZORO SELECT Wall Switch, 20A, Ivory, 1-Pole Type, Rocker (9901I)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Tnc Connector (P8AX09-T/FF)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CGSS)
- EATON Overload Relay, 0.16 to 0.24A, Class 10, 3P (XTOMP24AC1)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCS)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020CCS)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A1P6SAX)
- EATON Overload Relay, 9 to 45A, Electronic, 3P (XTOE045CGSS)
- SIEMENS Ovrload Rely, 25 to 100A, Class 5/20/20/30 (3UB81334GW2)
- Eaton Motor Controls