Shop All Circuit Breakers
Eaton
Molded Case Circuit Breaker, NG Series 1,200A, 3 Pole, 600V AC
Mfr # NGH312036E
Zoro # G3729951
Free Shipping & Returns
$18,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NG
- Amps 1,200A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type LSIG Functionality
Product Information
- Brand Eaton
- MFR # NGH312036E
- Zoro # G3729951
- UPC # 786685379289
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 1200A/N |
Width | 9 in |
Depth | 6 in |
Height | 9 in |
Min. Wire Size | 4 AWG |
Max. Wire Size | 500 MCM |
Description
Molded Case Circuit Breaker, 1,200 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 480V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series NG, High Amp Trip Setting 1,200 A, Low Amp Trip Setting 800 A, Circuit Breaker Type LSIG Functionality, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250N)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (LC1D25G7)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Ivory (933V-BOX)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A1B)
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG23G0125TFFL)
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, C Curve (FAZ-C40/3)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23F0040TFFL)
- EATON Circuit Breaker, BR Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- EATON Molded Case Circuit Breaker, HMCP Series 100A, 3 Pole, 600V AC (HMCP100R3C)
- EATON Circuit Breaker, FAZ Series 20A, 2 Pole, 277/480V AC, C Curve (FAZ-C20/2)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- Eaton Circuit Breakers