Shop All Circuit Breakers
Eaton
Molded Case Circuit Breaker, JD Series 250A, 3 Pole, 600V AC
Mfr # JD3250
Zoro # G3730660
product price: $3,438.99
/ea
Free Shipping & Returns
$3,438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JD
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Eaton
- MFR # JD3250
- Zoro # G3730660
- UPC # 786679346174
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 250A/J |
Width | 4.13 in |
Depth | 4.06 in |
Height | 4.13 in |
Max. Wire Size | 350 MCM |
Min. Wire Size | 4 AWG |
Description
Molded Case Circuit Breaker, 250 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series JD, High Amp Trip Setting 250 A, Low Amp Trip Setting 70 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 250A/J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG7)
- BRYANT Straight Blade Device, Receptacles, Single, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Blk (5661BLK)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN69)
- ASI Module, DIN Rail, 15 A, 125VAC, 1.4" W (IMACP01-CB5)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFJ)
- EATON Circuit Breaker, CHF Series 30A, 1 Pole, 120/240V AC (399686)
- EATON Miniature Circuit Breaker, GHB Series 25A, 2 Pole, 277/480V AC (GHB2025)
- EATON Molded Case Circuit Breaker, HFD Series 125A, 3 Pole, 600V AC (HFD3125)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2-NA)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFL)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 3 Pole, 480V AC (EHD3020)
- Eaton Circuit Breakers