Shop All Circuit Breakers
Eaton
Molded Case Circuit Breaker, FD Series 175A, 3 Pole, 600V AC
Mfr # FD3175
Zoro # G3731275
product price: $2,683.99
/ea
Free Shipping & Returns
$2,683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FD
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Eaton
- MFR # FD3175
- Zoro # G3731275
- UPC # 786679015384
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/F |
Width | 4.13 in |
Depth | 3.38 in |
Height | 6 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 1/0 AWG |
Description
Molded Case Circuit Breaker, 175 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240/277V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series FD, High Amp Trip Setting 225 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Type C Cover Wiring Duct, Blue, 6ft (C2IB6)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- WBOX HOLDUP BTN LCH DPDT 6 SCR (0E-HBLCHDD6T)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- EATON Molded Case Circuit Breaker, FD Series 30A, 3 Pole, 600V AC (FD3030)
- EATON Molded Case Circuit Breaker, FD Series 40A, 3 Pole, 600V AC (FD3040)
- EATON Molded Case Circuit Breaker, FD Series 125A, 3 Pole, 600V AC (FD3125)
- EATON Miniature Circuit Breaker, GHB Series 60A, 3 Pole, 277/480V AC (GHB3060)
- EATON Miniature Circuit Breaker, GHB Series 50A, 3 Pole, 277/480V AC (GHB3050)
- EATON Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW2200)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F43120)
- Eaton Circuit Breakers