Shop All Circuit Breakers
Eaton
Molded Case Circuit Breaker, EHD Series 80A, 3 Pole, 480V AC
Mfr # EHD3080
Zoro # G3731561
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EHD
- Number of Poles 3
- AC Voltage Rating 480V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Eaton
- MFR # EHD3080
- Zoro # G3731561
- UPC # 786679317594
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100A/F |
Width | 4.13 in |
Depth | 3.38 in |
Height | 3.38 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 1/0 AWG |
Description
Molded Case Circuit Breaker, 80 A Amps, AC Voltage Rating 480V AC, Max. AIR Rating 18kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series EHD, High Amp Trip Setting 100 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 100A/F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3SSAC)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Plug Strip, 6) Receptacles, Metallic Body, 6' Cord (HBL6MPS)
- WIEGMANN Back Panel, 16.00" H, 12.00" W (NP1612CG)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 3 Pole, 480V AC (EHD3020)
- EATON Molded Case Circuit Breaker, EHD Series 100A, 3 Pole, 480V AC (EHD3100)
- EATON Molded Case Circuit Breaker, EHD Series 25A, 3 Pole, 480V AC (EHD3025)
- EATON Circuit Breaker, CH Series 25A, 2 Pole, 120/240V AC (CHF225)
- EATON Circuit Breaker, BRP Series 20A, 1 Pole, 120/240V AC (BRP120GF)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHT2020)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360VH)
- Eaton Circuit Breakers