Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 6 to 12V, Red
Mfr # E22LED612RN
Zoro # G5218193
original price:
$65.20
23% off
new price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Color Red
- Voltage 6 to 12V AC/DC
- Includes 6-12 Volts
Product Information
- Brand Eaton
- MFR # E22LED612RN
- Zoro # G5218193
- UPC # 786680126451
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Product Height | .1 in |
Product Length/Depth | .1 in |
Product Width | .1 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 6-12 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- APPLETON ELECTRIC Conduit Outlet Body, 13 Hub, 3/4 In. (GRSSA75)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 12A, 600V AC, Non-Indicating (FLSR012)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115CAFI)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34EB1-53X)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Type: Led (M22-LED230-G)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T104)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T25B)
- EATON Emergency Stop Push Button, Red (M22-PVT-K01)
- EATON Miniature LED Bulb, 120 Volts, White (E22LED120WN)
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Red (9001K17R)
- Eaton Push Button Accessories