Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 24 Volts, Red
Mfr # HT8LEDRF3
Zoro # G3888297
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 24V AC/DC
- Bulb Technology LED
- Bulb Power Source Direct Wired
- Bulb Primary Application Push Buttons
Product Information
- Brand Eaton
- MFR # HT8LEDRF3
- Zoro # G3888297
- UPC # 782113683133
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Length/Depth | 1.5 in |
Product Height | .03 in |
Product Width | .04 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Single Contact Bayonet (BA9s), 24 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 6 Lumens, Light Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 250 ft) (14TCW250)
- SUPERSTRUT Channel Cover, Gold (AB 844)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AA)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 347/600V AC, B Curve (BDA160203)
- EATON Miniature LED Bulb, 60 Volts, Red (E22LED060RN)
- EATON Legend Plate, Square, For Reverse, Black (10250TS38)
- EATON Mushroom Head, 30mm, Green, Metal (10250TJ61)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T122-2)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DLH-R)
- EATON Non-Illuminated Push Button, Red (E34GDBJ2N8-1X)
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- Eaton Push Button Accessories