Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 24 Volts, Blue
Mfr # E22LED024BN
Zoro # G5218236
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Voltage 24V AC/DC
- Includes 24 Volts
- Lumens 6
- Average Bulb Life 25,000 hr.
Product Information
- Brand Eaton
- MFR # E22LED024BN
- Zoro # G5218236
- UPC # 786680126192
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Length/Depth | .5 in |
Product Width | 1 in |
Product Height | .5 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 24 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5/14V DC (PSM20A12DAS)
- DAYTON Pendant Station, 1NO/1NC, Momentary (20C808)
- EATON Overload Relay, 0.16 to 0.24A, Class 10, 3P (XTOMP24AC1)
- NVENT HOFFMAN Closure Plate, 12.00x12.00, Gray, Steel (F1212GCPNK)
- EATON Legend Plate, Automatic Off Hand, Black (10250TM49)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Plastic (10250T5B62-71X)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- EATON Cutler-Hammer Legend Plate, Square, Reset, Black (10250TS29)
- ABB KA1-8082, BUTTON, GRN, FLUSH (KA1-8082)
- Eaton Switches