Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 120 Volts, White
Mfr # E22LED120WN
Zoro # G5218437
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Color White
- Voltage 120V AC/DC
- Includes 120 Volts
Product Information
- Brand Eaton
- MFR # E22LED120WN
- Zoro # G5218437
- UPC # 786680126406
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Product Height | .05 in |
Product Length/Depth | 1 in |
Product Width | .5 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 120 Voltage, Push Buttons, Bulb Type Miniature, Average Bulb Life 25,000 hr., 6 Lumens, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ovrload Relay, 4 to 6A, Class 10, Bimetallc (6ECC1)
- SIEMENS Replacement Coil, 24V AC (75D70646AJ)
- SQUARE D Load Center, HOM, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM3060L125PC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (LC1D128G7)
- EATON Legend Plate, Square, Reverse, Black (HT8SP30)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T476C22-53)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8LA)
- EATON Blank Legend Plate, White/Red or Black (HT8SP77)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Auto-Hand (ZBY2385)
- Eaton Switches