Shop All Push Button Accessories
Eaton
Miniature LED Bulb, 120 Volts, Orange
Mfr # E22LED120ON
Zoro # G5218534
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10250T and E34 Illuminatedluminated LED Operators
- Voltage 120V AC/DC
- Includes 120 Volts
- Light Color Orange
- Lighting Technology LED
Product Information
- Brand Eaton
- MFR # E22LED120ON
- Zoro # G5218534
- UPC # 786680126383
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Product Height | .1 in |
Product Width | .1 in |
Product Length/Depth | .1 in |
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 120 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Orange, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO327M100)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory (P2262I)
- RHEEM 46-101905-01 208/230V-24V 40 Va (46-101905-)
- RCA One Channel Cable Holder, 1" x 1", Black, PK6, 6PK (RCCM1BKV)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DL-R)
- EATON Legend Plate, Square, Man.Auto, Black (HT8SP67)
- EATON Miniature LED Bulb, 6 to 12V, White (E22LED612WN)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB1)
- EATON Legend Plate, Square, Open, Black (HT8SP26)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T10B62-1X)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT10-0AA0)
- Eaton Push Button Accessories