Shop All Circuit Breakers
Eaton
Miniature Circuit Breaker, GHB Series 70A, 3 Pole, 277/480V AC
Mfr # GHB3070
Zoro # G3731169
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GHB
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Eaton
- MFR # GHB3070
- Zoro # G3731169
- UPC # 786679911310
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100/GHB |
Width | 3 in |
Depth | 2.63 in |
Height | 4 in |
Min. Wire Size | 10 AWG |
Max. Wire Size | 1/0 AWG |
Length (Straight Wireway) | 4.0 in |
Length | 4 in |
Description
Miniature Circuit Breaker, Amps 70 A, AC Voltage Rating 277/480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 125/250V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series 1A, Phase Three, Series GHB, Max. AIR Rating 14kA at 277/480V AC, For Use With Eaton Powerline Panelboards, Terminal Connection Screw Clamp, Frame Size 100/GHB, Length 4 in, Width 3 in, Depth 2.63 in, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Boot, Neoprene, Yllw, 3.4"H x 3.4" W x 6" D (72002BC)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- SIEMENS Ovrload Rely, 11 to 16A, Class 10, NEMA S00 (3RU21164AB0)
- LEVITON Receptacle (TDR15-W)
- EATON Miniature Circuit Breaker, GHB Series 100A, 3 Pole, 277/480V AC (GHB3100)
- EATON Miniature Circuit Breaker, GHB Series 30A, 3 Pole, 277/480V AC (GHB3030)
- EATON Miniature Circuit Breaker, GHB Series 15A, 3 Pole, 277/480V AC (GHB3015)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- EATON Circuit Breaker, PDG Series 150A, 3 Pole, 600V AC, A Curve (PDG23G0150TFFL)
- EATON Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- GE Miniature Circuit Breaker, THQB Series 35A, 3 Pole, 240V AC (THQB32035)
- Eaton Circuit Breakers