Shop All Circuit Breakers
Eaton
Miniature Circuit Breaker, GHB Series 25A, 2 Pole, 277/480V AC
Mfr # GHB2025
Zoro # G3731211
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GHB
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Eaton
- MFR # GHB2025
- Zoro # G3731211
- UPC # 786679172452
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100/GHB |
Width | 2 in |
Depth | 2.63 in |
Height | 3 in |
Min. Wire Size | 10 AWG |
Max. Wire Size | 1/0 AWG |
Length (Straight Wireway) | 4.0 in |
Length | 4 in |
Description
Miniature Circuit Breaker, Amps 25 A, AC Voltage Rating 277/480V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 125/250V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series 1A, Phase Single, Series GHB, Max. AIR Rating 14kA at 277/480V AC, For Use With Eaton Powerline Panelboards, Terminal Connection Screw Clamp, Frame Size 100/GHB, Length 4 in, Width 2 in, Depth 2.63 in, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- LEVITON Locking Connector (2433)
- WESTWARD Welding Cable, 6 AWG, 100 ft., Black, Rubber (19YD95)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240N)
- EATON Miniature Circuit Breaker, GHB Series 20A, 2 Pole, 277/480V AC (GHB2020)
- EATON Miniature Circuit Breaker, GHB Series 80A, 2 Pole, 277/480V AC (GHB2080)
- EATON Miniature Circuit Breaker, GHB Series 100A, 2 Pole, 277/480V AC (GHB2100)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFJ)
- EATON Circuit Breaker, PDD Series 200A, 2 Pole, 240V AC, A Curve (PDD22G0200TFFL)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, D Curve (FAZ-D15/2)
- SQUARE D Molded Case Circuit Breaker, HDL Series 50A, 3 Pole, 600V AC (HDL36050)
- Eaton Circuit Breakers