Shop All Push Button Accessories
Eaton
Mechanical Push Rod, 22mm, Red
Mfr # M22-DZ-R-X0
Zoro # G6146384
original price:
$34.69
42% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With M22 Push Buttons
- Color Red
- Accessory Type Mechanical Push Rod
- Type Reset Button
Product Information
- Brand Eaton
- MFR # M22-DZ-R-X0
- Zoro # G6146384
- UPC # 786685900162
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | 1.1 in |
Product Height | 1.1 in |
Product Length/Depth | 4 in |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Push Rod |
For Use With | M22 Push Buttons |
Color | Red |
Accessory Type | Mechanical Push Rod |
Type | Reset Button |
Certifications | CSA Certified |
Series | M22 |
Inscription | O |
Button color | Red |
Compliances | CE Marked |
Actuator function | Button |
Environmental rating | IP20 |
Special Features | Used with ZB, ZW7 Overload Relays |
Compatible with Series | M22 |
Product Type | Push Rod |
Compatible Product Type | Push Buttons |
Description
Push Rod, 22 mm, For Use With M22 Push Buttons, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Hose Support Clamp, 2-7/8 in. (900729-16)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SWUSA1)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1/2In (ELF90-50)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 300V AC/DC Volt Rating (30308T)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5B63-71X)
- EATON Legend Plate, Rectangular, Off-On, Black (M22S-ST-GB10)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8LA)
- EATON Cutler-Hammer Legend Plate, Half Round, Reverse, Black (10250TM30)
- EATON Illum Push Button Operator, 22mm, Yellow (M22M-DL-Y)
- EATON Legend Plate, Rectangular, Man-Auto, Black (M22S-ST-GB11)
- Eaton Switches