Shop All Auxiliary Contacts
Eaton
Mechanical Interlock, For XT Frame C
Mfr # XTCEXMLC
Zoro # G2235484
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Renewal Parts/Accessories
- For Use With XT Contactor Frame C
- Accessory Type Mechanical Interlock
- Width 3 in
- Standards IEC 60947, CE Marked
Product Information
- Brand Eaton
- MFR # XTCEXMLC
- Zoro # G2235484
- UPC # 786685363165
- Country of Origin Romania
- Category Auxiliary Contacts
Dimensions
Width | 3 in |
Depth | 3 in |
Height | 1/4 in |
Product Height | 0.25 in |
Frame Size | B, C, D, E, F, G, L, M, N |
Details
Item | Mechanical Interlock |
Type | Renewal Parts/Accessories |
For Use With | XT Contactor Frame C |
Accessory Type | Mechanical Interlock |
Standards | IEC 60947, CE Marked |
Compliances | CE Marked;ATEX Compliant;CCC Marked |
Product Name | Eaton motor control mechanical interlock |
Certifications | IEC 60947;EN 60947;UL Listed;CSA Certified |
Compatible with Series | XT, XTCE018C to XTCE032C |
Description
Mechanical Interlock, Accessory Type Mechanical Interlock, Includes -, Voltage -, Frame Size B, C, D, E, F, G, L, M, N, Compatible with Series XT, XTCE018C to XTCE032C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Welding Cable, 1AWG, 50ft, Black, Carolprene (00.80JO.17542)
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 3 Pole, 120/240V AC (QO345)
- HONEYWELL 7616Br Crank Arm For Modutrol (7616BR)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R Nylon Flange. (HBL7487N)
- EATON Cutler-Hammer Auxiliary Contacts, 1NO, Side Mnt, Size00-2 (C320KGS1)
- EATON Cutler-Hammer Aux Contact Block, 1NO/1NC, 10A (C320SNP11)
- EATON Reversing Link Kit, For XT Frame C (XTCEXRLC)
- EATON Cutler-Hammer Auxiliary Contacts, 1NO-1NC, Size00-2 (C320KGS3)
- EATON Cutler-Hammer DP Aux Contact, NO-NC, Side Mnt for 15-75A (C320KG3)
- EATON Auxiliary Contact, NO/NC, 6A (Z-IHK-NA)
- NOARK Contactor, Sk Series, 120Vac (SK16.440-120)
- Eaton Motor Controls