Shop All Terminal Block Accessories
Eaton
Marker Cards Other Electrical Component, 10PK
Mfr # XBMUCEMLP27X125
Zoro # G004408984
product price: $48.55
/pk 10, $4.85/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.5 IN
- Size 27 x 12.5
- Height 27 IN
- Type Bluemark
Product Information
- Brand Eaton
- MFR # XBMUCEMLP27X125
- Zoro # G004408984
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 12.5 IN |
Size | 27 x 12.5 |
Height | 27 IN |
Details
Type | Bluemark |
Description
45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch 24Vac 4A Metal Zcmd (ZCMD21C12)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 3 Pole, 480V AC (EHD3050)
- EATON Pushbutton Enclosure, 6.75 in. H, SS (10250TN34)
- ANDERSON POWER PRODUCTS PP180 HSG RED BULK (1381G3BK)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- Eaton Terminal Block Accessories