Shop All Manual Motor Protectors
Eaton
Manual Mtr Protector, 58A, Rotary, Frame D
Mfr # XTPR058DC1
Zoro # G1513075
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Rotary
- Depth 6.73 in
- Frame Size D
- Amps AC 50.00 to 58.00A
Product Information
- Brand Eaton
- MFR # XTPR058DC1
- Zoro # G1513075
- UPC # 786685364353
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Depth | 6.73 in |
Frame Size | D |
Height | 5.57 in |
Width | 2.17 in |
Product Height | 6 in |
Product Length/Depth | 2.5 in |
Size | 55 mm |
Product Width | 6.5 in |
Overall Depth | 2.5 in |
Overall Height | 6 in |
Overall Width | 6.5 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 240V AC 10 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 58 A, Horsepower @ Three Phase - 480V AC 40 hp, Series XTPR Series, Maximum Overload Relay Current Setting 58 A, Minimum Overload Relay Current Setting 50 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Number of Required Thermals Not Applicable, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 1/4" NPT Compression Fitting (42045)
- EATON BUSSMANN Pwr Dist Block, 760A, 3P, 6AWG-500 MCM, 600V (16504-3)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- BELKIN 2Ft Cat6 Snagless Patch Cable, Utp, Yellow Pvc Jacket, 23Awg, 50 (A3L980-02-YLW-S)
- EATON Manual Mtr Protector, 1.6A, Rotary, Frame B (XTPR1P6BC1)
- EATON Man. Mtr Protctr Base, 12A, Rotary, Frame B (XTPE012B)
- EATON Manual Mtr Protector, 10A, Rotary, Frame B (XTPR010BC1)
- EATON Manual Mtr Protector, 16A, Rotary, Frame D (XTPR016DC1)
- EATON Manual Mtr Protector, 25A, Rotary, Frame B (XTPR025BC1)
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPE032BCS)
- EATON Manual Mtr Protector, 4A, PushBttn, Frame B (XTPB004BC1)
- Eaton Motor Controls