Shop All Manual Motor Protectors
Eaton
Manual Mtr Protector, 16A, Rotary, Frame D
Mfr # XTPR016DC1
Zoro # G2182783
product price: $260.05
/ea
Free Shipping & Returns
$260.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Rotary
- Depth 6.73 in
- Frame Size D
- Height 5.57 in
Product Information
- Brand Eaton
- MFR # XTPR016DC1
- Zoro # G2182783
- UPC # 786685364308
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Depth | 6.73 in |
Frame Size | D |
Height | 5.57 in |
Width | 2.17 in |
Product Width | 6.5 in |
Size | 55 mm |
Product Height | 6 in |
Product Length/Depth | 2.5 in |
Overall Height | 6 in |
Overall Depth | 2.5 in |
Overall Width | 6.5 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 16 A, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 5 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series XTPR Series, Horsepower @ Three Phase - 600V AC 15 hp, Maximum Overload Relay Current Setting 16 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Power Strip 15A 7outlet (ACS-1507)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (NOS-400)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-201)
- ZSI LoopClamp, Dia.1 1/4 In HoleDia.17/32 In (LVZ-20)
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B (XTPEXT065D)
- EATON Man. Mtr Protctr Base, 32A, Rotary, Frame B (XTPE032B)
- EATON Manual Mtr Protector, 12A, Rotary, Frame D (XTPE012BCS)
- EATON Manual Mtr Protector, 12A, Rotary, Frame B (XTPR012BC1)
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPR032DC1)
- EATON Manual Mtr Protctr, 16A, PushButtn, Frame B (XTPB016BC1)
- EATON Man. Mtr Protctr Base, 65A, Rotary, Frame B (XTPE065D)
- Eaton Manual Motor Protectors