Shop All Manual Motor Protectors
Eaton
Manual Mtr Protector, 0.4A, Rotary, Frame B
Mfr # XTPRP40BC1
Zoro # G5094503
original price:
$172.41
8% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Rotary
- Frame Size B
- Depth 3.46 in
- Height 3.66 in
Product Information
- Brand Eaton
- MFR # XTPRP40BC1
- Zoro # G5094503
- UPC # 786685691107
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Frame Size | B |
Depth | 3.46 in |
Height | 3.66 in |
Width | 1.77 in |
Product Width | 4 in |
Size | 45 mm |
Product Length/Depth | 2 in |
Product Height | 4 in |
Overall Height | 4 in |
Overall Depth | 2 in |
Overall Width | 4 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 0.4 A, Series XTPR Series, Maximum Overload Relay Current Setting 0.4 A, Minimum Overload Relay Current Setting 0.25 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Number of Required Thermals Not Applicable, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Terminals, Overall Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC ML-2R BK (HBL7593)
- ZORO SELECT Conduit Hanger, Steel, 1 In Conduit, PK100 (6XC39)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRRED250)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, White (9001KN200WP)
- EATON Manual Mtr Protctr, 1.6A, PushBttn, Frame B (XTPB1P6BC1)
- EATON Man. Mtr Protctr Base, 65A, Rotary, Frame B (XTPE065D)
- EATON Manual Mtr Protector, 6.3A, Rotary, Frame B (XTPR6P3BC1)
- EATON Manual Mtr Protctr Trip Unit, 32A, Frame B (XTPEXT032B)
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B (XTPEXT065D)
- EATON Manual Mtr Protector, 10A, Rotary, Frame B (XTPR010BC1)
- WEG WEG - MPW40-3-U010, MOTOR PROTECTOR BU MPW40-3-U010 (MPW40-3-U010)
- Eaton Motor Controls