Shop All Selector Switches
Eaton
M22-wrs/k11 Complete Device Front W Rem
Mfr # M22-WRK-K10
Zoro # G3632250
original price:
$39.35
14% off
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Contact Form 1NO
- Action Maintained/Maintained
- Operator Head Material Plastic
- Cam No Cam Required
Product Information
- Brand Eaton
- MFR # M22-WRK-K10
- Zoro # G3632250
- UPC # 786685683492
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Height | 4.566 mm |
Product Width | 1.169 mm |
Product Length/Depth | 1.169 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Overall Width | 2 in |
Overall Depth | 2.76 in |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, Maintained/Maintained Action, 1NO Contact Form, Operator Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Cam No Cam Required, Standards BV, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX COUPLING PVC 3"" (6141630C)
- ERICSON Plug Nema L6-20, Perma-Tite Extreme Grad (2312-PW6P)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6)
- GARDNER BENDER 4" and 8" L Assorted Cable Ties PK 200 (10097UVL)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (E34VHBK1-2X)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WRK)
- EATON Non-Illuminated Selectr Switch, Metal, 1NO (HT8JAH3AA5)
- EATON Non-Illuminated Selector Switch, 2P, Knob (HT8JAH3AAA5)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WK3)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-DRL-W-K20-W)
- EATON Non-Illuminated Selector Switch, 4P, IP68 (10250T46KB)
- Eaton Selector Switches