Shop All Switch Accessories
Eaton
Limit Switch Adapter, Metal
Mfr # V1-2-M20-NA
Zoro # G6865241
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Converts 1/2 in NPT (F) to M20 (M)
- For Use With Mfr. No. LSE
- Product Length/Depth .98 in
- Product Width .98 in
- Certifications UL Listed
Product Information
- Brand Eaton
- MFR # V1-2-M20-NA
- Zoro # G6865241
- UPC # 786685402741
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Product Length/Depth | .98 in |
Product Width | .98 in |
Product Height | .99 in |
Overall Height | 1 1/4 in |
Overall Width | 5 in |
Overall Length | 8 in |
Details
Item | Conduit Adapter |
Features | Converts 1/2 in NPT (F) to M20 (M) |
For Use With | Mfr. No. LSE |
Certifications | UL Listed |
Product Name | Eaton LS-Titan miniature DIN limit switch conduit adapter |
Application | LS-Titan |
Product Type | Conduit Adapter |
Compatible Product Type | Limit Switch |
Compatible with Series | LS, LSE |
Description
Conduit Adapter, For Use With Mfr. No. LSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5to150A, 30VAC/DC (RIBXKTA)
- MELTRIC 63-68047 INLET (63-68047)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3, Hz: 50/60 (8502SEO2V02S)
- FUNCTIONAL DEVICES-RIB Mounting Track DIN Rail, 35mmx7.5mmx1m (ADIN35)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL544)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 12 In Arm L (E50KL226)
- EATON Cutler-Hammer Limit Switch Arm, Rod, 8.75 In Arm L (E50KL220)
- EATON Four Pin Male Receptacle (M12A)
- EATON Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L (E50KL533)
- SQUARE D Green Led Marked Bsd13186Ag (6508805212)
- Eaton Switch Accessories