Shop All Motion Sensor Lights and Kits
Eaton Lighting
Motion Light Led 1600 Twin Bz
Mfr # MST18R17L
Zoro # G606882304
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC 50/60 Hz
- Lamp Type LED
- Lumens 1600
- Coverage Angle - Motion Sensor 180 Degree
- Length 8.813 Inches
Product Information
- Brand Eaton Lighting
- MFR # MST18R17L
- Zoro # G606882304
- UPC # 80083703173
- Country of Origin China
- Category Motion Sensor Lights and Kits
Dimensions
Length | 8.813 Inches |
Details
Voltage | 120VAC 50/60 Hz |
Lamp Type | LED |
Lumens | 1600 |
Coverage Angle - Motion Sensor | 180 Degree |
Amperage Rating | 0.242 at 120V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 2700K (LED-7322-27K-G2)
- ILC Replacement for GE General Electric G.E 75par16/h/fl30 replacement light bulb lamp (75PAR16/H/FL30 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 75a/rh/tf replacement light bulb lamp (75A/RH/TF PHILIPS)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-1S80-T (ICN-1S80-T)
- ESL VISION LED Occupancy and Photocell Sensor, 0-10 (ESL-8OCC-ODD-LV)
- AMERTAC Ntlt Senti Led Motion Activatd (NL-SNTI)
- WESTGATE SL-30W-50K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-50K-WH-P)
- MR BEAMS Wireless Motion Sensing LED Spotlight (MB390)
- MR BEAMS Wireless Motion Sensing LED Step Light (MB530)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light in Bronze, PK 3 (43342)
- COOPER LIGHTING Brz Motion Detect Head (MS180)
- Eaton Lighting Motion Sensor Lights and Kits