Shop All Security & Flood Lights
Eaton Lighting
Flood Light 1600L Twin D2D Wt
Mfr # FTR1740LPCW
Zoro # G606891009
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Mounting Surface Mount
- Lumens 1600 lm
- Length (In.) 5.6 Inches
- Length 5.6 in
Product Information
- Brand Eaton Lighting
- MFR # FTR1740LPCW
- Zoro # G606891009
- UPC # 80083705115
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Height | 6 in |
Length (In.) | 5.6 Inches |
Length | 5.6 in |
Width | 7.3 in |
Details
Mounting | Surface Mount |
Lumens | 1600 lm |
Lamp Type | LED |
Voltage | 120V |
Color Temperature | 5000K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 12.4W, T3 Miniature Incandescent Bulb (561-2PK)
- FENIX LIGHTING Black Rechargeable 18650, 1,200 lm lm (PD32 V2.0)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 5000K Bright White E26 Base 2-Pack (LR21483-2PK)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012WHBB)
- EATON LIGHTING Floodlight 2Head Led White (FTS20CW)
- MR BEAMS/WIRELESS ENVIRONMENT LLC Wht 400Lum Spot Light (MB380-WHT-01-04)
- IQ AMERICA LB1912BZ 1200 Lumen Battery Operated LED Motion Security Flood Light Wall Eave Mount BZ (LB1912BZ)
- WESTGATE LF4-100WW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-100WW-TR)
- COOPER LIGHTING Cooper Lighting MS185RW White Motion Activated Regent Security Flood Light (765933)
- MAXSA INNOVATIONS Maxsa Bright Motion-Activated Solar Security Light - Black (44641)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting SGLL 24IN LED Garage Light w/PIR 4000K, 80CRI, 5000 Lumens (SGLL 24 40K 80CRI PIR M4)
- Eaton Lighting Security & Flood Lights