Shop All Security & Flood Lights
Eaton Lighting
Fldlght 2Hd 180Mtn-Snsr Led Bz
Mfr # MST20C18B
Zoro # G506891116
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wide Range - Vehicle Lighting 35' from smartphone, 100' between devices (200 Devices/Account)
- Length (In.) 5.75 Inches
- Current Rating .0823 at 277V
- Lamp Type LED
Product Information
- Brand Eaton Lighting
- MFR # MST20C18B
- Zoro # G506891116
- UPC # 80083810512
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Length (In.) | 5.75 Inches |
Details
Wide Range - Vehicle Lighting | 35' from smartphone, 100' between devices (200 Devices/Account) |
Current Rating | .0823 at 277V |
Lamp Type | LED |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F17T8/SP35/ECO)
- ILC Replacement for Osram Sylvania 35ar111/fl25 12V (41832fl) replacement light bulb lamp (35AR111/FL25 12V (41832FL) OSRAM SYLVANIA)
- HANDY BRIGHT Work Light B/O Ylw/Blk (HB-MC12/4)
- WESTEK GUIDE LIGHTS 2PK (NL-ORBS-2)
- EATON LIGHTING Floodlight 2Head Led White (FTS20CW)
- WESTGATE SL-30W-50K-WH-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-WH-D)
- LUMARK Nffld Night Falcon (NFFLD-C40-S)
- MAXSA INNOVATIONS Maxsa Bright Motion-Activated Solar Security Light - Black (44641)
- FEIT ELECTRIC Motion-Sensing Hardwired LED Bronze Security Floodlight (S10.5TFL850MOTB)
- WESTGATE SL-30W-30K-BZ-PLED SQUARE HEAD SECURITY LIGHTS (SL-30W-30K-BZ-P)
- NUVO LIGHTING LED Small Flood-Light - 15W - 5000K - Bronze Finish (65/533)
- Eaton Lighting Security & Flood Lights