Shop All Track Connectors
Eaton Lighting
Connector Track Canopy Feed
Mfr # LZR000202P
Zoro # G906890993
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6.75 in
- Width (In.) 5.25 in
- Finish White, Black
- Mounting Track
- Height (In.) 1.875 in
Product Information
- Brand Eaton Lighting
- MFR # LZR000202P
- Zoro # G906890993
- UPC # 662400617044
- Country of Origin China
- Category Track Connectors
Dimensions
Length (In.) | 6.75 in |
Width (In.) | 5.25 in |
Height (In.) | 1.875 in |
Details
Finish | White, Black |
Mounting | Track |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Phenolic On/Off Pull Chain Lamp Socket (C60534)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 32W (LUSC4A042V1T35VQCSWHTEBCS)
- HYLITE LED Lotus Repl Lamp for 200W HID, 40W, 5600 L, 3000K, E39, Spot (HL-LS-40W-E39-30K)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- JESCO LIGHTING GROUP H-System Flexible Connector with Powerfeed- White (HFLXJWH)
- ELCO LIGHTING Cord and Plug Connector Track Accessory (EP850B)
- JUNO LIGHTING Trac Dead End Connector, Black (R28 BL)
- VALTERRA Valterra DG72532VP 180 Lumen 1141 Flat Bulb; Pack of 2 (V46-DG72532VP)
- JUNO LIGHTING Mini Straight Connector, Black (R23 BL)
- ELCO LIGHTING T-Bar Ceiling Feed Track Accessory (EP817B)
- JUNO LIGHTING Adj. Connector, White (R24 WH)
- Eaton Lighting Track Connectors