Shop All Switch Accessories
Eaton
Light Unit, 12-30VAC/DC, Blue
Mfr # M22-CLED-B
Zoro # G3634910
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contact block
- Color Blue
- Voltage Rating 13-30 Vac/dc
- Series M22
- Size 22.5 mm
Product Information
- Brand Eaton
- MFR # M22-CLED-B
- Zoro # G3634910
- UPC # 786689043414
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Size | 22.5 mm |
Product Width | .5 in |
Product Height | .5 in |
Product Length/Depth | 1 in |
Details
Item | Light Unit |
Type | Contact block |
Color | Blue |
Voltage Rating | 13-30 Vac/dc |
Series | M22 |
Certifications | UL |
Product Name | Eaton M22 modular pushbutton |
Environmental Rating | IP66 |
Light Color | Blue |
Illumination | Illuminated |
Actuator | Front, spring-cage |
Compliances | CE Marked;Bureau Veritas;GoST-R |
Includes Bulb | Bulb Included |
Description
Light Unit, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31WGXXXX)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF3)
- KILLARK F to F 90Deg Elbow, Haz Loc, 1/2In, Alum (FF-90-1WW)
- LEVITON Power Distribution Units Pdus Outlet Box Cover Single Blank Black (3054-E)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL538)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL200)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 12 In Arm L (E50KL226)
- EATON Cutler-Hammer Limit Switch Arm, Rod, 8.75 In Arm L (E50KL220)
- EATON Cutler-Hammer Ground Lug, 120/240VAC/250/VDC, 30-100A (DG030GB)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL25)
- CONDOR USA Thermal Overload, 20 to 24A, 3 Phase, MDR3 (SK-R3/24)
- Eaton Switches