Shop All Push Button Accessories
Eaton
Legend Plate, Square, Run Jog, Black
Mfr # HT8SP44
Zoro # G4077412
original price:
$4.67
14% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Shape Rectangular
- For Use With 30.5mm Selector Switch Operators
- Legend Run-Jog
- Legend/Background Color Black
Product Information
- Brand Eaton
- MFR # HT8SP44
- Zoro # G4077412
- UPC # 782113574011
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Length/Depth | 2.4 in |
Product Height | 3.2 in |
Product Width | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 3 1/4 in |
Overall Width | 2 1/8 in |
Description
Legend Plate, Rectangular, Legend Run-Jog, For Use With 30.5mm Selector Switch Operators, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0BB20-1FA0)
- ZORO SELECT Twist Lock, Natural, 1.03", Nylon, PK50 (TL-350)
- HONDA Air Cleaner (17210-Z6L-010)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Black (GFHW13005)
- EATON Legend Plate, Rectangular, Black (M22S-ST-X)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TS51)
- EATON Miniature LED Bulb, 6 to 12V, White (E22LED612WN)
- EATON Cutler-Hammer Legend Plate, Half Round, Reset, Black (10250TM29)
- EATON Miniature LED Bulb, 120 Volts, Amber (HT8LEDAF7)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT70-0AA0)
- Eaton Switches