Shop All Push Button Accessories
Eaton
Legend Plate, Square, Off On, Black
Mfr # HT8SP42
Zoro # G4025734
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Shape Rectangular
- For Use With 30.5mm Selector Switch Operators
- Legend Off-On
- Legend/Background Color Black
Product Information
- Brand Eaton
- MFR # HT8SP42
- Zoro # G4025734
- UPC # 782113573991
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Height | .05 in |
Product Width | 1.5 in |
Product Length/Depth | 1 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 1/2 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Rectangular, Legend Off-On, For Use With 30.5mm Selector Switch Operators, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, B Curve (M9F21220)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V07)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Orange, 1000/Case (CT422H)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH2)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic, Standards: CE, CSA, UL (10250TB62)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T25B)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DLH-R)
- EATON Legend Plate, Square, Power On, Black (HT8SP80)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- EATON Cutler-Hammer Legend Plate, Hand Automatic, Black (10250TM39)
- MARSHALLTOWN Marshalltown 4819 Male Pushbutton Handle Adapter (7160831)
- Eaton Push Buttons & Indicators