Shop All Push Button Accessories
Eaton
Legend Plate, Square, Close, Black
Mfr # HT8SP73
Zoro # G4145671
original price:
$4.67
15% off
new price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30.5 mm
- Shape Rectangular
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Close
- Legend/Background Color Black
Product Information
- Brand Eaton
- MFR # HT8SP73
- Zoro # G4145671
- UPC # 782113566665
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30.5 mm |
Height | 1.77 in |
Width | 1.77 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Height | 3.2 in |
Product Width | 2.1 in |
Product Length/Depth | 2.4 in |
Overall Width | 2 1/8 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 3 1/4 in |
Description
Legend Plate, Rectangular, Legend Close, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 110V / 15A Non-Slip Momentary Contact Foot Pedal Switch (18807)
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7653AR04F22RX)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 2A, 600V AC, 100kA (SBS2)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Plastic (10250T5B62-71X)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8LG)
- EATON Illuminated Push Button, 30mm, Blue (10250T476C24-53)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- EATON Legend Plate, Square, Auto Off Hand, Black (HT8SP49)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-53)
- Eaton Switches