Shop All Push Button Accessories
Eaton
Legend Plate, Rectangular, Yellow
Mfr # M22-XZK-GB99
Zoro # G6227855
original price:
$11.34
24% off
new price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Shape Rectangular
- For Use With Eaton C22 and M22 Pushbuttons
- Legend Emergency Stop
- Legend/Background Color Yellow
Product Information
- Brand Eaton
- MFR # M22-XZK-GB99
- Zoro # G6227855
- UPC # 786685899947
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Height | 1 in |
Width | 1.3 in |
Operator Size | 22 mm |
Diameter | 22 mm |
Product Diameter | 30 mm |
Product Height | 50 mm |
Overall Height | 2 in |
Overall Width | 1 5/16 in |
Compatible Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Legend Plate, Rectangular, Legend Emergency Stop, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Yellow, Material Polyester, Height 1 in, Width 1.3 in, Diameter 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412243008C)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXG21F)
- SEA DOG Toggle Switch, #420111-1 (420111-1)
- DUROMAX 25 ft. 12 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12025A)
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- EATON Miniature LED Bulb, 24 Volts, Blue (E22LED024BN)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Plastic (10250T5B62-71X)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T111-2)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- EATON Miniature LED Bulb, 24 Volts, White (E22LED024WN)
- EATON Miniature LED Bulb, 6 to 12V, Green (E22LED612GN)
- Eaton Switches