Shop All Push Button Accessories
Eaton
Legend Plate, Rectangular, Yellow
Mfr # M22-XYK1
Zoro # G6077023
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- For Use With Eaton C22 and M22 Pushbuttons
- Shape Square
- Legend Emergency Stop
- Legend/Background Color Yellow
Product Information
- Brand Eaton
- MFR # M22-XYK1
- Zoro # G6077023
- UPC # 786685899930
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Height | 3.54 in |
Width | 3.54 in |
Operator Size | 22 mm |
Diameter | 22 mm |
Product Diameter | 50 mm |
Product Height | 50 mm |
Overall Height | 2 in |
Overall Width | 2 in |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 22 mm |
Description
Legend Plate, Square, Legend Emergency Stop, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Yellow, Material Polyester, Height 3.54 in, Width 3.54 in, Diameter 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK10 (CDV0909Z1)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1603)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V06)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-WT)
- EATON Miniature LED Bulb, 24 Volts, White (HT8LEDWF3)
- EATON Illuminated Push Button, 30mm, 120VAC (HT8GBGAF7)
- EATON Legend Plate, Square, Up Off Down, Black (HT8SP54)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA47)
- EATON Legend Plate, Rectangular, Yellow (M22-XZK-GB99)
- EATON Blank Legend Plate, Black/White or Silver (10250TSP76)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT20-0AA0)
- Eaton Push Button Accessories