Shop All Push Button Accessories
Eaton
Legend Plate, Rectangular, Black
Mfr # M22S-ST-D12
Zoro # G6125594
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- For Use With Eaton C22 and M22 Pushbuttons
- Shape Rectangular
- Legend Hand-Off-Auto
- Legend/Background Color Black
Product Information
- Brand Eaton
- MFR # M22S-ST-D12
- Zoro # G6125594
- UPC # 786685900087
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Height | 1.97 in |
Width | 1.3 in |
Operator Size | 22 mm |
Diameter | 22 mm |
Product Width | 2 in |
Product Length/Depth | 2 in |
Product Height | 1.38 in |
Overall Width | 2 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Height | 1 7/16 in |
Manufacturer Warranty Length | 18 mo |
Description
Legend Plate, Rectangular, Legend Hand-Off-Auto, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Black, Material Polyester, Height 1.97 in, Width 1.3 in, Diameter 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Green (HT8AAGF1Q1)
- EATON WIRING DEVICES 93401 Wallplate, 412 in L, 234 in W, 1 Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- MERSEN Power Distribution Block, 2 Poles, 270 to 350A Amp Range, 1000V AC/DC Volt Rating (MPDB67022)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC BK (HBL3430G)
- EATON Illum Push Button Operator, 22mm, Yellow (M22M-DL-Y)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- EATON Legend Plate, Square, Auto Off Hand, Black (HT8SP49)
- EATON Non-Illum Push Button Operator, White (E34PB6)
- EATON Push Button Cap, Illuminated, 30mm, White (10250TC26)
- EATON Cutler-Hammer Legend Plate, Square, Motor Run, Black (10250TS81)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- Eaton Push Buttons & Indicators