Shop All Switch Accessories
Eaton
Lamp Module, LED, Red, 22mm
Mfr # M22-CLED-R
Zoro # G3634317
original price:
$34.68
11% off
new price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contact block
- Color Red
- Series M22
- Voltage Rating 13-30 Vac/dc
- Size 39 mm
Product Information
- Brand Eaton
- MFR # M22-CLED-R
- Zoro # G3634317
- UPC # 786689054366
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Size | 39 mm |
Product Height | .5 in |
Product Length/Depth | 1 in |
Product Width | .5 in |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module |
Type | Contact block |
Color | Red |
Series | M22 |
Voltage Rating | 13-30 Vac/dc |
IP Rating | IP20 |
Certifications | UL |
Lamp Voltage | 12V AC/DC |
Lamp Module Voltage | 12 to 30V AC/DC |
Lamp Type | LED |
Lamp Module Type | Full Voltage |
Terminal Connection | Spring Clamp |
Environmental Rating | IP66 |
Product Name | Eaton M22 modular pushbutton |
Actuator | Front, spring-cage |
Compliances | Bureau Veritas;GoST-R;CE Marked |
Illumination | Illuminated |
Includes Bulb | Bulb Included |
Terminal Connection Type | Spring Clamp Terminals |
Description
Lamp Module, Lamp Module Voltage 12 to 30V AC/DC, Red, Lamp Type LED, Lamp Voltage 12V AC/DC, Terminal Connection Spring Clamp, 39 mm, Lamp Module Type Full Voltage, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. WIRE & CABLE 2 Ft. Waterproof In-Line GFCI To Pow-R-Block, 12/3 Ga. SJT, 15A (04-00105)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Inline Coupler, Rj45, 8P8C - Standard White (NKJ-6008)
- LEDEX Solenoid (2006-F-34)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree Yard, GRC (877002)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL538)
- EATON Limit Switch Arm, Rod, Metal, 8.75 In L (E50KL581)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL200)
- EATON Cutler-Hammer Ground Lug, 120/240VAC/250/VDC, 30-100A (DG030GB)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 5.5 In L (E50KL202)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- FESTO Mounting Kit SMBR-8-10 (SMBR-8-10)
- Eaton Switches