Shop All Push Button Accessories
Eaton
Lamp Module, 22mm, Round, 22mm, LED, Lamp Voltage: 24V AC/DC
Mfr # M22-LED-B
Zoro # G6101855
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Color Blue
- Terminal Connection Screw
- Standards CCC, CE, CSA, IEC-60947, Lloyd's Register
- Lamp Type LED
Product Information
- Brand Eaton
- MFR # M22-LED-B
- Zoro # G6101855
- UPC # 786685899596
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Height | 1 in |
Product Width | 2 in |
Product Length/Depth | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Width | 2 in |
Overall Height | 1 in |
Description
Lamp Module, Lamp Module Voltage 12 to 24V AC/DC, Blue, Lamp Type LED, Lamp Voltage 24V AC/DC, Terminal Connection Screw, 22 mm, Lamp Module Type Full Voltage, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP65, IP66, IP67, IP69K, Standards CCC, CE, CSA, IEC-60947, Lloyd's Register
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V03)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LC1D12BD)
- SQUARE D Master NEMA Control Relay, 4NO, 120VAC, 20A (8501XMO40V02)
- TRIPP LITE PDU, Metered, 2.9kW, 120V, 12 5-15/20R, 1U (PDUMH30)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T25B)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB1)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, IP Rating: 65 (10250T5B62-1X)
- EATON Cutler-Hammer Legend Plate, Half Round, Start, Black (10250TM33)
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- Eaton Push Buttons & Indicators