Shop All Push Button Accessories
Eaton
Keyed E-Stop Pushbutton Operator
Mfr # M22-PVS45P
Zoro # G7607607
original price:
$122.64
14% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Includes Contact Block Mounting Adapter
- Color Red
- Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
- Head Material Plastic
Product Information
- Brand Eaton
- MFR # M22-PVS45P
- Zoro # G7607607
- UPC # 786685900339
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Length/Depth | 3 in |
Product Height | 2.5 in |
Product Width | 3 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 2.5 in |
Overall Depth | 3 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 45 mm |
Overall Width | 3 in |
Description
Emergency Stop Push Button, 22 mm, Maintained, Type of Operator 45mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Silver, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 2m (7000-08061-2110200)
- ENM Counter, Hand Tally, 5 Gang, 4 Digits (M4505)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE8X8X4NK)
- ANDERSON POWER PRODUCTS Blue Housing, 350A (122308-001)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T10B62-1X)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T118)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T30B)
- EATON Cutler-Hammer Legend Plate, For Off Rev, Black (10250TM50)
- EATON Cutler-Hammer Blank Legend Plate, Square, Black (10250TS36)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-51X)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Voltage: 24V AC/DC (M22-LED-B)
- Eaton Push Button Accessories