Shop All Push Button Switches
Eaton
Illuminated Push Button Operator, 30 mm, Green
Mfr # HT8GDGF3
Zoro # G4037643
original price:
$195.66
11% off
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Allen Bradley Compatible
- Type of Operator Extended Guarded Button
- Lamp Voltage 24V AC/DC
- Lamp Type LED
Product Information
- Brand Eaton
- MFR # HT8GDGF3
- Zoro # G4037643
- UPC # 782116302383
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Width | 2.1 in |
Product Height | 3.2 in |
Product Length/Depth | 2.4 in |
Overall Depth | 2.4 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.2 in |
Overall Width | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Green, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Body Conduit Pvc Type C 2Inch (E987J-CAR)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-51622-14)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ13)
- QUICKCABLE 16-14 AWG PVC Flanged Spade Terminal #10 Stud PK25 (160236-025)
- EATON Illuminated Push Button, 22 mm, 2NO, Green (M22M-DL-G-K20-230G)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K01)
- EATON Push Button operator, 22 mm, Black (M22M-DH-S)
- EATON Ill Mom Pb Guarded Extd Yel, 22.5 mm, Green (M22-DGLH-G)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GBGF7)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (10250T706B)
- SCHNEIDER ELECTRIC Mushroom push button head 40mm, Harmony XB4, metal, yellow, 22mm, latching push pull (ZB4BT5)
- Eaton Switches