Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NO, Red
Mfr # 10250T397LRD2A-53
Zoro # G5225735
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Voltage 120V AC
- Contact Form 1NO
Product Information
- Brand Eaton
- MFR # 10250T397LRD2A-53
- Zoro # G5225735
- UPC # 786680127762
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.78 in |
Product Width | 1.59 in |
Product Length/Depth | 1.63 in |
Overall Height | 1.78 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.63 in |
Overall Width | 1.59 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 80 Conduit, 1 In., 10 ft. L, PVC (A53BA12)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (A24P24G)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- PANDUIT 8" L Miniature Cable Tie BK PK 100 (PLT2M-C0)
- EATON Illuminated Push Button, 30mm, Yellow (10250T397LYD2A-53)
- EATON DIN Rail Mounting Aadapter, 22mm, Black (M22-IVS)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DL-G)
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, black/red, 8 x 27 mm, for holder 30 x 40 mm, unmarked (ZBY0101)
- Eaton Switches